Fluorescent Lamp, Extended Value, Ecologic, T8, 48", 32W, 3500K

Item #: 355760

Cat #: FO32/835/XV/ECO

UPC: 046135200663

Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Value, Ecologic, T8, 48 inch, 32 Watt, Medium Bipin, 3500K, Lumens: 2900, 83 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 20066* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Value, Ecologic, T8, 48 inch, 32 Watt, Medium Bipin, 3500K, Lumens: 2900, 83 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 20066* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135200663, FO32/835/XV/ECO

Specifications

Wattage: 32
Lumens: 2900
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Lumens: 2900
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)