Fluorescent Lamp, Coated, T5, 46", 28W, 3500K

Item #: 355769
Cat #: FP28/835/ECO/SL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2550, CRI: 85, Color Temp: 3500K, Length: 46 inch, Standard Case Qty: 40 *Sylvania Part # 21034* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Coated, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2550, CRI: 85, Color Temp: 3500K, Length: 46 inch, Standard Case Qty: 40 *Sylvania Part # 21034* *** Not for Sale in Vermont due to State Regulations ***
Also known as: FP28/835/ECO/SL

Specifications

Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Material: Glass
Lumens: 2550
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2550
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 28
Material: Glass
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant

Customer Reviews

No reviews for this product
(0)