This product may not be available in all locations.

Meter Module, Main Breaker Section, SKH1000, 1PH, 65kAIC, NEMA 3R
Item #: 355804
Cat #: TMPSB10R
UPC: 783164307023
to view pricing and more.
Documents & Guides
Meter Module, Main Breaker Section, SKH 1000 Breaker Frame, 1-Phase, 65 kAIC, 208Y/120 Volt AC, Main, 120/240 Volt AC, Tenant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Module, Main Breaker Section, SKH 1000 Breaker Frame, 1-Phase, 65 kAIC, 208Y/120 Volt AC, Main, 120/240 Volt AC, Tenant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164307023, TMPSB10R
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240, 120/208Y |
| Amps: | 1000 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Phase: | 1 |
| Amps: | 1000 |
| Mounting: | Surface |
| Volts AC: | 120/240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |