PVC Coated Conduit Body, Type T, Size: 1", Form 7, Iron/PVC Coated

Item #: 3559

Cat #: T37-G

UPC: 704508410131

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Body, Type T, Size: 1 Inch, Form 7, Iron/PVC Coated

Overview

PVC Coated Conduit Body, Type T, Size: 1 Inch, Form 7, Iron/PVC Coated
Also known as: 704508410131, T37-G

Specifications

Diameter: 1 in
Family / Style: Form 7
Color: Gray
Material: PVC Coated Steel
Diameter: 1 in
Color: Gray
Family / Style: Form 7
Material: PVC Coated Steel