Heat Shrink, 3/16", Green

Item #: 355913

Cat #: FP301-3/16-100-GREEN-SPOOL

UPC: 051135375945

to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051135375945, FP301-3/16-100-GREEN-SPOOL

Specifications

Length: 100 ft, 4 ft
Color: Green
Diameter: 3/16 in
Volts AC: 600
Length: 100 ft, 4 ft
Diameter: 3/16 in
Color: Green
Volts AC: 600