40 IN WIDE BOX

Item #: 355914

Cat #: APB4089

UPC: 783175400461

Sign In or Register to view pricing and more.
Documents & Guides
Spectra Power - Merchand. Circuit breaker,Ads Spectra. 4 In Wide Box. 40890461

Overview

Spectra Power - Merchand. Circuit breaker,Ads Spectra. 4 In Wide Box. 40890461
Also known as: 783175400461, APB4089

Specifications

Family / Style: APB
Height: 89 in
Width: 40 in
Depth: 11.500 in
Family / Style: APB
Width: 40 in
Height: 89 in
Depth: 11.500 in