This product has been discontinued.

LED Lamp, PAR16, 5-1/2W, 120V, FL30
Item #: 355957
Cat #: LED5.5PAR16/GU10/830/NFL25
UPC: 046135788345
to view pricing and more.
Documents & Guides
LED Lamp, 5-1/2 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 320, CRI: 85, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 78834
Overview
LED Lamp, 5-1/2 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: 2-Pin Twist Lock (GU10), Lumens: 320, CRI: 85, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 78834
Also known as: 046135788345, LED5.5PAR16/GU10/830/NFL25
Specifications
| Shape: | PAR16 (Sealed Beam) |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 85 |
| Lumens: | 320 |
| Wattage: | 5.500 |
| Light Technology: | LED |
| Base: | 2-Pin Twist Lock (GU10) |
| Angle: | 30° |
| Shape: | PAR16 (Sealed Beam) |
| Volts AC: | 120 |
| Lumens: | 320 |
| Light Technology: | LED |
| Angle: | 30° |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 5.500 |
| Base: | 2-Pin Twist Lock (GU10) |