UL489 2 A DC

Item #: 356013

Cat #: 1489-D2C020

UPC: 612598859979

Sign In or Register to view pricing and more.
Documents & Guides
AB 1489-D2C020 UL489 2 A DC

Overview

AB 1489-D2C020 UL489 2 A DC
Also known as: 612598859979, 1489-D2C020

Specifications

Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 500
Amps: 2
Poles: 2
Mounting: DIN Rail
Amps: 2
Family / Style: 1489
Volts DC: 500