Panel For Junction Box, 10" x 10", Aluminum, White

Item #: 35610

Cat #: A10P10AL

UPC: 783510173814

Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 10" x 10", Size/Dims: 8.75x8.88, Material/Finish: Aluminum/White

Overview

Panel for Junction Box Size: 10" x 10", Size/Dims: 8.75x8.88, Material/Finish: Aluminum/White

Panel for Junction Box Size: 10" x 10", Size/Dims: 8.75x8.88, Material/Finish: Aluminum/White

Also known as: 783510173814, A10P10AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 10 in
Color: White
Material: Steel, Aluminum
Height: 10 in
Width: 10 in
Material: Steel, Aluminum
Color: White
Height: 10 in