Tone Generator and Probe Kit

Item #: 356152
Cat #: 701K-G
UPC: 783310499909
Sign In or Register to view pricing and more.
Documents & Guides
Tone Generator and Probe Kit, Wire Tracer, Includes: High Power Tone Generator (77HP), Inductive Amplifier (200EP) & Woven Polyester Carrying Case. NOTE: Live or dead phone circuits: Yes, Dead power circuits: Yes, Live power circuits: NO

Overview

Tone Generator and Probe Kit, Wire Tracer, Includes: High Power Tone Generator (77HP), Inductive Amplifier (200EP) & Woven Polyester Carrying Case. NOTE: Live or dead phone circuits: Yes, Dead power circuits: Yes, Live power circuits: NO
This Tone Generator and Probe Kit is designed for tracing voice, data, and video wiring. It features a tracing probe and has 3 listening modes with adjustable volume control.
Also known as: 783310499909, 701K-G, Timer and probe, amplifier probe, Fox and hound, Toner and probe, Toner, pickle, Probe

Specifications

Type: Wire Tracer
Color: Gray
Type: Wire Tracer
Color: Gray

Customer Reviews

No reviews for this product
(0)