Elbow 90-Degree Lay-in Outside Opening, fits 10.00x10.00, Galvanized, Steel

Item #: 356269

Cat #: F101090EOUTGV

UPC: 783510131630

to view pricing and more.
Lay-in Galvanized 90-Degree Elbow Outside Opening have removable top bottom used for 90-degree turns. This 90-Degree Elbow Lay-in Outside Opening, F101090EOUTGV item fits 10.00x10.00 inches with a material of Steel finish Galv.

Overview

Lay-in Galvanized 90-Degree Elbow Outside Opening have removable top bottom used for 90-degree turns. This 90-Degree Elbow Lay-in Outside Opening, F101090EOUTGV item fits 10.00x10.00 inches with a material of Steel finish Galv.

Lay-in Galvanized 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns. Top, bottom and outside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510131630, F101090EOUTGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns
  • Top, bottom and outside covers removable
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Width: 10 in
Height: 10 in
Color: Plain