Splice Grip, Double Weave, Length: 72", Galvanized Steel

Item #: 35627

Cat #: 013041333

UPC: 783585327075

to view pricing and more.
Documents & Guides
Splice Grip, Double Weave Mesh, Length: 72 Inch, Cable Range: 1.00 Inch - 1.49 Inch, Material/Finish: Galvanized Steel.

Overview

Splice Grip, Double Weave Mesh, Length: 72 Inch, Cable Range: 1.00 Inch - 1.49 Inch, Material/Finish: Galvanized Steel.

Splicing Grips are made of galvanized steel in double weave mesh construction. They are available in various lengths and sizes to suit most applications. Splicing Grips are used as a temporary splice for rope, cable or wire rope. They can also be used as cable reinforcement and can act as a shield to protect cables and hoses from abrasion.

Also known as: 783585327075, 013041333

Features & Benefits

  • Double weave construction
  • Suitable for splicing

Specifications

Material: Steel
Diameter Range: 1.000 - 1.490 in
Material: Steel
Diameter Range: 1.000 - 1.490 in