REXEL logo

BREAKER 25A 1P 120V 10K QP 120V SHUNT

Item #: 3563
Cat #: Q12500S01
UPC: 783643438347
Sign In or Register to view pricing and more.
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP 1-pole 10k are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120V AmperageRating 25A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 1P

Product Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP 1-pole 10k are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120V AmperageRating 25A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 1P
Also known as: 783643438347, Q12500S01

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)