Threaded Conduit Nipple, 2" x 12", Steel
Item #:
35630
Cat #:
GRC200X1200
UPC:
980020005608
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit
Overview
Threaded Conduit Nipple, 2 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit
Rigid conduit nipples can be used to connect threaded rigid or IMC conduit to cast hubs or drilled and tapped conduit openings.
Also known as: 980020005608, GRC200X1200
Specifications
Length: | 12 in |
Material: | Steel |
Diameter: | 2 in |
Length: | 12 in |
Diameter: | 2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)