Adjustable Butt-Splice Kit (cULus), Gray, Steel

Item #: 356301

Cat #: LABSKG

UPC: 783510145910

to view pricing and more.
Cable Runway Adjustable Butt-Splice (cULus Classified) provides runway direction change vertically. This Adjustable Butt-Splice Kit (cULus), LABSKG item colored Gray with a material of Steel.

Overview

Cable Runway Adjustable Butt-Splice (cULus Classified) provides runway direction change vertically. This Adjustable Butt-Splice Kit (cULus), LABSKG item colored Gray with a material of Steel.

The Cable Runway Adjustable Butt-Splice Kit provides a change in up-and-down direction of the cable runway. It can be adjusted to any angle from 0 to 90 degrees. Each kit connects one ladder rack section to another. It includes mounting hardware as well.

Also known as: 783510145910, LABSKG

Features & Benefits

  • The Cable Runway Adjustable Butt-Splice Kit provides a change in up-and-down direction of the cable runway
  • It can be adjusted to any angle from 0 to 90 degrees
  • Each kit connects one ladder rack section to another
  • It includes mounting hardware as well

Specifications

Color: Gray
Finish: Powder Coated
Weight: 1.800 lb
Color: Gray
Weight: 1.800 lb
Finish: Powder Coated