Eaton Bussmann series high speed North American fuse

Item #: 35636

Cat #: FWP-90B

UPC: 051712796033

to view pricing and more.
Documents & Guides
BUS FWP-90B 90AMP 700V AC SEM

Overview

BUS FWP-90B 90AMP 700V AC SEM
Also known as: 051712796033, FWP-90B

Specifications

Mounting: Stud
Type: North American Style
Amps: 90
Interrupt Rating DC: 200, 50 kA
Mounting: Stud
Amps: 90
Type: North American Style
Interrupt Rating DC: 200, 50 kA