Clamp Cover Type 4, 14.00x12.00x6.00, Gray, Steel

Item #: 35643

Cat #: A1412NF

UPC: 783510553302

Sign In or Register to view pricing and more.
Type 12, Clamp-Cover Junction Boxes have easy access and house and protect electrical connections. This Clamp Cover Type 4, A1412NF item measures 14.00x12.00x6.00 inches with a material of Gray, Steel.

Overview

Type 12, Clamp-Cover Junction Boxes have easy access and house and protect electrical connections. This Clamp Cover Type 4, A1412NF item measures 14.00x12.00x6.00 inches with a material of Gray, Steel.

nVent's Type 4 enclosure has clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.

Also known as: 783510553302, A1412NF

Features & Benefits

  • Seams continuously welded and ground smooth
  • Stainless steel screw-down clamps on four sides of cover
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External welded-on mounting brackets for easy installation

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Steel
Height: 14 in
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Material: Steel
Width: 12 in
Depth: 6 in
Height: 14 in