Threaded Conduit Nipple, 2" x 10", Steel

Item #: 35654
Cat #: GRC200X1000
UPC: 786692005591
Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 2 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 786692005591, GRC200X1000

Specifications

Material: Steel
Diameter: 2 in
Length: 10 in
Material: Steel
Length: 10 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)