Fuse, 70A North American Style Stud Mount High Speed, 700VAC

Item #: 35661

Cat #: FWP-70B

UPC: 051712796019

to view pricing and more.
Documents & Guides
70 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

70 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712796019, FWP-70B

Specifications

Amps: 70
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Amps: 70
Speed: High-Speed
Interrupt Rating AC: 200 kA
Volts AC: 700
Mounting: Bolt On
Class: aR