REXEL logo

Lantern, Outdoor, 1 Light, 100W, Antique Brushed Nickel

Item #: 35672
Cat #: 8457-965
UPC: 785652084591
Sign In or Register to view pricing and more.
Lantern, Outdoor, 1 Light, 100 Watt, Antique Brushed Nickel, Height: 12-1/2 in, Medium Screw

Product Overview

Lantern, Outdoor, 1 Light, 100 Watt, Antique Brushed Nickel, Height: 12-1/2 in, Medium Screw
Also known as: 785652084591, 8457-965

Documents

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Type: Lantern
Volts AC: 120
Color: Antique Brushed Nickel
Mounting: Wall
Length: 12.500 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Type: Lantern
Color: Antique Brushed Nickel
Length: 12.500 in
Wattage: 100
Volts AC: 120
Mounting: Wall

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)