Threaded Conduit Nipple, 2" x 6", Steel

Item #: 35679
Cat #: GRC200X600
UPC: 786692005577
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.
Also known as: 786692005577, GRC200X600

Specifications

Length: 6 in
Material: Steel
Diameter: 2 in
Length: 6 in
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)