WaterShed Freestand 3-Pt Latch Type 4X, 74x63x18, Brushed, SS304

Item #: 356909

Cat #: WS746318SS

UPC: 783510131258

to view pricing and more.
WaterShed, Free-Stand enclosures are ideal in sanitary food and beverage applications. This WaterShed Freestand 3-Pt Latch Type 4X, WS746318SS item measures 74x63x18 inches with a material of SS304 finish Brushed.

Overview

WaterShed, Free-Stand enclosures are ideal in sanitary food and beverage applications. This WaterShed Freestand 3-Pt Latch Type 4X, WS746318SS item measures 74x63x18 inches with a material of SS304 finish Brushed.

The HOFFMAN WaterShed stainless steel Freestand enclosure, with its unique design and Type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in a variety of indoor and outdoor settings. Its unique features are specifically designed for use in sanitary washdown production environments like food, beverage, or pharmaceutical processing. However, these same features also are useful in petrochemical plants, pulp and paper facilities and waste-water treatment plants.

Also known as: 783510131258, WS746318SS

Features & Benefits

  • Hinged side of cover has provisions to allow direct flushing of hinge area
  • 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
  • 97-degree door opening
  • Door edges are sloped 20 degrees at top and bottom edges to facilitate runoff
  • Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
  • Three-point latching operated by PowerGlide Type 316L padlocking stainless steel handles
  • Specifically designed for type 4x food & beverage industry, indirect contact zone applications.
  • Seams continuously welded and ground smooth
  • Smooth Type 304 stainless steel lift-off bullet-style hinges
  • Hinges are shielded by cover edges

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 63 in
Height: 74 in
Depth: 18 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Height: 74 in
Material: Stainless Steel 304
Width: 63 in
Depth: 18 in
Finish: Brushed #4