
Clamp Cover Type 4, 10.00x8.00x4.00, Gray, Steel
Item #: 35695
Cat #: A1008NF
UPC: 783510553104
to view pricing and more.
Documents & Guides
Type 12, Clamp-Cover Junction Boxes have easy access and house and protect electrical connections. This Clamp Cover Type 4, A1008NF item measures 10.00x8.00x4.00 inches with a material of Gray, Steel.
Overview
Type 12, Clamp-Cover Junction Boxes have easy access and house and protect electrical connections. This Clamp Cover Type 4, A1008NF item measures 10.00x8.00x4.00 inches with a material of Gray, Steel.
nVent Hoffman's NEMA 4 Enclosures with clamp cover has clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.
Also known as: 783510553104, A1008NF
Features & Benefits
- Seams continuously welded and ground smooth
- Stainless steel screw-down clamps on four sides of cover
- Bonding provision on cover
- Oil-resistant gasket
- Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- External welded-on mounting brackets for easy installation
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 10 in |
| Mounting: | Wall |
| Finish: | Powder Coated, Painted |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 8 in |
| Height: | 10 in |
| Finish: | Powder Coated, Painted |
| Color: | Gray |
| Material: | Steel |
| Mounting: | Wall |