Cable Tie, 21.9L (556mm), Light-Heavy, W

Item #: 356959

Cat #: PLT6LH-C0

UPC: 074983368945

to view pricing and more.
Pan-Ty® locking tie, light-heavy cross section, 21.9 (556mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® locking tie, light-heavy cross section, 21.9 (556mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983368945, PLT6LH-C0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 21.900 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Width: 0.350 in
Color: Black
Length: 21.900 in
Family / Style: Pan-Ty®
Weight Capacity: 175 lbs
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.078 in