600V BLK MALE PNL RCPT

Item #: 356983

Cat #: 18R23-E

UPC: 078477093412

to view pricing and more.
Documents & Guides
LEV 18R23-E 600V BLK MALE PNL RCPT

Overview

LEV 18R23-E 600V BLK MALE PNL RCPT
Also known as: 078477093412, 18R23-E

Specifications

Mounting: Panel
Gender: Male
Amps: 400
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Color: Black