BUR CT175600Q 175LB NYLON CBL TIES(

Item #: 356984

Cat #: CT175600Q

UPC: 781810333631

to view pricing and more.
Documents & Guides
BUR CT175600Q 175LB CBL TIES

Overview

BUR CT175600Q 175LB CBL TIES
Also known as: 781810333631, CT175600Q

Specifications

Width: 0.350 in
Color: Natural
Weight Capacity: 175 lbs
Length: 21 in
Width: 0.350 in
Weight Capacity: 175 lbs
Color: Natural
Length: 21 in