This product has been discontinued.

Fuse, 50A North American Style Stud Mount High Speed, 700VAC
Item #: 35703
Cat #: FWP-50B
UPC: 051712795999
to view pricing and more.
Documents & Guides
50 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Overview
50 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712795999, FWP-50B, FUSE
Specifications
| Mounting: | Stud |
| Type: | North American Style |
| Interrupt Rating DC: | 200, 50 kA |
| Amps: | 50 |
| Mounting: | Stud |
| Interrupt Rating DC: | 200, 50 kA |
| Type: | North American Style |
| Amps: | 50 |