Flood Light, LED, 1-Light, 78W, 120-277V, Bronze

Item #: 357047

Cat #: FXLED78TN

UPC: 019813031538

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9717, CRI: 71, Color Temperature: 4000K, Color: Bronze, Mount: Trunnion

Overview

Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9717, CRI: 71, Color Temperature: 4000K, Color: Bronze, Mount: Trunnion
Also known as: 019813031538, FXLED78TN

Specifications

Material: Die Cast Aluminum
Wattage: 78
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 10195
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 10195
Wattage: 78
Mounting: Trunnion
Light Technology: LED