RAB FXLED78SF FLEXFLOOD 78W COOL SF

Item #: 357053
Cat #: FXLED78SF
UPC: 019813031552
Sign In or Register to view pricing and more.
Documents & Guides
RAB FXLED78SF FLEXFLOOD 78W COOL SF

Overview

RAB FXLED78SF FLEXFLOOD 78W COOL SF
The RAB RABFXLED78SF is a high-performance light output and efficient operation that's ideal for wide-open areas, building facades, and athletic fields.
Also known as: 019813031552, FXLED78SF

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 78
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 9989
Color Temperature: 5100 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 78
Color: Bronze
Lumens: 9989

Customer Reviews

No reviews for this product
(0)