Flood Light, LED, 1-Light, 78W, 120-277V, White

Item #: 357056

Cat #: FXLED78SFNW

UPC: 019813031606

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9717, CRI: 71, Color Temperature: 4000K, Color: White, Mount: Heavy-Duty Slipfitter

Overview

Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9717, CRI: 71, Color Temperature: 4000K, Color: White, Mount: Heavy-Duty Slipfitter
Also known as: 019813031606, FXLED78SFNW

Specifications

Material: Die Cast Aluminum
Wattage: 78
Color Temperature: 4000 (Cool White)
Color: White
Mounting: Slipfitter
Light Technology: LED
Lumens: 10195
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Lumens: 10195
Wattage: 78
Color: White
Light Technology: LED