8" Halogen Undercabinet Light, 1 Light

Item #: 35708

Cat #: 9821-15

UPC: 785652982156

Sign In or Register to view pricing and more.
Documents & Guides
8" 1-Lamp Halogen 35W - 120V

Overview

8" 1-Lamp Halogen 35W - 120V
Also known as: 785652982156, 9821-15

Specifications

Wattage: 35
Type: Undercabinet Light, Halogen
Volts AC: 120
Length: 8 in
Light Technology: Halogen
Wattage: 35
Volts AC: 120
Light Technology: Halogen
Type: Undercabinet Light, Halogen
Length: 8 in