Clamp Cover Type 4, 8.00x6.00x3.50, Gray, Steel

Item #: 35712

Cat #: A806NF

UPC: 783510553005

Sign In or Register to view pricing and more.
Type 12, Clamp-Cover Junction Boxes have easy access and house and protect electrical connections. This Clamp Cover Type 4, A806NF item measures 8.00x6.00x3.50 inches with a material of Gray, Steel.

Overview

Type 12, Clamp-Cover Junction Boxes have easy access and house and protect electrical connections. This Clamp Cover Type 4, A806NF item measures 8.00x6.00x3.50 inches with a material of Gray, Steel.

nVent Hoffman's NEMA 4 Enclosures with clamp cover has clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.

Also known as: 783510553005, A806NF

Features & Benefits

  • Seams continuously welded and ground smooth
  • Stainless steel screw-down clamps on four sides of cover
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External welded-on mounting brackets for easy installation

Specifications

IP/NEMA Rating: IP66, NEMA 4
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
Mounting: Wall
Depth: 3.500 in
Finish: Powder Coated, Painted
IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 6 in
Depth: 3.500 in
Color: Gray
Height: 8 in
Mounting: Wall
Finish: Powder Coated, Painted