BRKR NEB 30A 1P 277V 35K LD LUG

Item #: 357223

Cat #: NEB1B030B

UPC: 783643558175

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NEB FRAME WITH STANDARD BREAKING CAPACITY. 30A 1-POLE (22KAIC AT 347V) (35KAIC AT 277V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDELUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN 1x 5.5 x 3.

Overview

SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NEB FRAME WITH STANDARD BREAKING CAPACITY. 30A 1-POLE (22KAIC AT 347V) (35KAIC AT 277V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDELUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN 1x 5.5 x 3.
Also known as: 783643558175, NEB1B030B

Specifications

No Specifications Available