Chandelier 3Lt

Item #: 357232

Cat #: 2343NI

UPC: 783927259392

to view pricing and more.
Documents & Guides
Smooth and tailored, this interesting, smaller scale, 3-light Circolo(TM) chandelier combines contemporary design with European flair. Clear cylindrical glass globes with Etched Glass centers repeat the circular theme extending the artistry. A stylish Brushed Nickel finish completes the look. 60-W. Max. (M) (T10 lamp required) Dia. 22in., Body Height 21-1/2in., overall 59in., extra lead wire 81in.. For additional chain to extend height order No. 2996 NI. For additional stems order No. 2997 (24in.) and/or 2999 (12in.) NI.

Overview

Smooth and tailored, this interesting, smaller scale, 3-light Circolo(TM) chandelier combines contemporary design with European flair. Clear cylindrical glass globes with Etched Glass centers repeat the circular theme extending the artistry. A stylish Brushed Nickel finish completes the look. 60-W. Max. (M) (T10 lamp required) Dia. 22in., Body Height 21-1/2in., overall 59in., extra lead wire 81in.. For additional chain to extend height order No. 2996 NI. For additional stems order No. 2997 (24in.) and/or 2999 (12in.) NI.

Smooth and tailored, this interesting, smaller scale, 3-light Circolo™ chandelier combines contemporary design with European flair. Clear cylindrical glass globes with Etched Glass centers repeat the circular theme extending the artistry. A stylish Brushed Nickel finish completes the look. 60-W. Max. (M) (T10 lamp required) Dia. 22", Body Height 21-1/2", overall 59", extra lead wire 81". For additional chain to extend height order No. 2996 NI. For additional stems order No. 2997 (24") and/or 2999 (12") NI.

Also known as: 783927259392, 2343NI

Specifications

Wattage: 60
Wattage: 60