Bath Light, 1-Light, 100W

Item #: 35728

Cat #: 41036-999

UPC: 785652410390

Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 8 inch, Family: Metropolis

Overview

Bath Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 8 inch, Family: Metropolis
Also known as: 785652410390, 41036-999

Specifications

Type: 1-Light, Wall Sconce, Bath/Wall Fixtures
Base: Medium Screw (E26)
Wattage: 100
Diameter: 8 in
Type: 1-Light, Wall Sconce, Bath/Wall Fixtures
Wattage: 100
Base: Medium Screw (E26)
Diameter: 8 in