15 Amp, 125 Volt Tamper Resistant GFCI, Light Almond

Item #: 357283

Cat #: T7299-T

UPC: 078477457115

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt Tamper Resistant GFCI, Light Almond15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond.

Overview

15 Amp, 125 Volt Tamper Resistant GFCI, Light Almond15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond.
Also known as: 078477457115, T7299-T

Specifications

Color: Light Almond
Material: Polycarbonate
Poles: 2
Amps: 15
NEMA Configuration: 5-15R
Mounting: Wallplate
Color: Light Almond
Poles: 2
NEMA Configuration: 5-15R
Material: Polycarbonate
Amps: 15
Mounting: Wallplate