Threaded Conduit Nipple, 1" x 10", Steel

Item #: 35735

Cat #: GRC100X1000

UPC: 980020004700

to view pricing and more.
Threaded Conduit Nipple, 1 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020004700, GRC100X1000

Specifications

Diameter: 1 in
Material: Steel
Length: 10 in
Diameter: 1 in
Length: 10 in
Material: Steel