Photoelectric sensors XU, XUM, emitter, 12...24 VDC, M8

Item #: 357368

Cat #: XUM0AKSAM8T

UPC: 389110164629

Sign In or Register to view pricing and more.
Photoelectric sensors XU, XUM, emitter, 12...24 VDC, M8

Overview

Photoelectric sensors XU, XUM, emitter, 12...24 VDC, M8

This miniature design single mode (thru-beam system) photo-electric transmitter has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This multi-mode rectangular photoelectric emitter has a plastic body, is mountable directly on a surface or bracket, thanks to its 3 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 2 LED display allows to identify status of the sensor and troubleshoot issues. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M8 connector, compatible with all existing market sensor cabling. It is CSA and UL certified.

Also known as: 389110164629, XUM0AKSAM8T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65