Threaded Conduit Nipple, 1" x 7", Steel

Item #: 357371

Cat #: GRC100X700

UPC: 980020950083

to view pricing and more.
Threaded Conduit Nipple, 1 Inch x 7 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 7 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 980020950083, GRC100X700

Specifications

Diameter: 1 in
Length: 7 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 7 in