SVGA Module

Item #: 357645

Cat #: CM2-U2SVGA

UPC: 786776092561

to view pricing and more.
Documents & Guides
Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". Ivory.

Overview

Non-Metallic, 2A, SVGA Module. Size: 0.57" x 0.76". Ivory.
Also known as: 786776092561, CM2-U2SVGA

Specifications

Material: Plastic
Color: Ivory
Material: Plastic
Color: Ivory