
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Chatham; Outdoor, Colonial; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cover, Brass Arm, Glass Housing, Glass Panel; Fixture Finish: Weathered Copper Body, Weathered Copper Canopy, Weathered Copper Bracket, Weathered Copper Candle Cover, Weathered Copper Arm, Clear Seeded Housing, Clear Seeded Panel; Wattage: 40 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Width: 9 In; Height: 20-3/4 In; Extends: 9-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/4 In Width X 8 In Height; Outlet Box Down: 8-3/4 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall Lantern; Chatham; Outdoor, Colonial; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cover, Brass Arm, Glass Housing, Glass Panel; Fixture Finish: Weathered Copper Body, Weathered Copper Canopy, Weathered Copper Bracket, Weathered Copper Candle Cover, Weathered Copper Arm, Clear Seeded Housing, Clear Seeded Panel; Wattage: 40 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Width: 9 In; Height: 20-3/4 In; Extends: 9-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/4 In Width X 8 In Height; Outlet Box Down: 8-3/4 In; Lamp Included: No
Also known as: 785652846342, 8463-44
Specifications
Customer Reviews
No reviews for this product
(0)