1" IMC 45° Elbow

Item #: 357775

Cat #: IMC10045

UPC: 980020000832

to view pricing and more.
Documents & Guides
No Documents Available
1 Inch IMC 45 Degree Elbow

Overview

1 Inch IMC 45 Degree Elbow
Also known as: 980020000832, IMC10045

Specifications

Diameter: 1 in
Material: Steel
Angle: 45°
Diameter: 1 in
Angle: 45°
Material: Steel