
Locking Plug, 20 Amp, 277 Volt, L7-20P, 2P3W
Item #: 357846
Cat #: 2331-PLC
UPC: 078477140864
to view pricing and more.
Documents & Guides
20 amp, 277 Volt, Nema L7-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication - BLACK-WHITE
Overview
20 amp, 277 Volt, Nema L7-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Power Indication - BLACK-WHITE
20-Amp, 277-Volt, NEMA L7-20P, 2P, 3W, Industrial Grade, Locking Plug, Grounding, Power Indication, Black-White
Also known as: 078477140864, 2331-PLC
Specifications
| Type: | Locking Plug |
| Mounting: | Cable |
| Phase: | 1 |
| Color: | Black, White |
| Amps: | 20 |
| NEMA Configuration: | L7-20P, WD-6 |
| Type: | Locking Plug |
| Phase: | 1 |
| Amps: | 20 |
| Mounting: | Cable |
| Color: | Black, White |
| NEMA Configuration: | L7-20P, WD-6 |