Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 373.3 Flex

Item #: 357848

Cat #: YAZ34TC38FX

UPC: 781810241882

to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 373.3 Flex, 3/8 Inch Bolt Hole, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 373.3 Flex, 3/8 Inch Bolt Hole, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810241882, YAZ34TC38FX

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Color: Blue
Mounting: 1-Hole
Standards: California Proposition 65
Material: Copper
Volts AC: 600
Stud Size: 3/8 in