Sign In or Register to view pricing and more.
Documents & Guides
Clamp Cover Type 4, 4.00x4.00x3.00, Gray, Steel
Overview
Clamp Cover Type 4, 4.00x4.00x3.00, Gray, Steel
Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.
Also known as: 783510552701, A404NF
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Size: | 4 x 4 x 3 in |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Size: | 4 x 4 x 3 in |
Customer Reviews
No reviews for this product
(0)