30mm, Legend Plate, START, Black Field

Item #: 357854
Cat #: 10250TM33
UPC: 782113203669
Sign In or Register to view pricing and more.
Documents & Guides
Start - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.

Overview

Start - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.
The EATON legend plate is a half round plate for 30.5mm selector switches and roto-push operators. "START"
Also known as: 782113203669, 10250TM33

Specifications

Size: 30 mm
Type: Legend: Start
Color: Black
Size: 30 mm
Color: Black
Type: Legend: Start

Customer Reviews

No reviews for this product
(0)