Relay, Ice Cube, D3, 11 Pin, 16A, 120VAC, 3PDT, General Purpose

Item #: 357865

Cat #: D3PR3A

UPC: 782114440957

to view pricing and more.
Documents & Guides
General Purpose Relay, 120V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V.

Overview

General Purpose Relay, 120V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V.
Also known as: 782114440957, D3PR3A

Specifications

Type: General Purpose Relay, 3PDT
Volts AC Control: 120
Base: 11-Pin
Poles: 3
Mounting: Socket
Amps: 16
Type: General Purpose Relay, 3PDT
Base: 11-Pin
Mounting: Socket
Volts AC Control: 120
Poles: 3
Amps: 16