ILLUMINATED

Item #: 35790

Cat #: 800FP-LF3MN3GX10

UPC: 781180676055

to view pricing and more.
Documents & Guides
AB 800FP-LF3MN3GX10 ILLUMINATED

Overview

AB 800FP-LF3MN3GX10 ILLUMINATED
Also known as: 781180676055, 800FP-LF3MN3GX10

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Type: GFCI, Decorator
Family / Style: 800F
Color: Black
Material: Plastic
Gangs: 3
Size: Standard
Family / Style: 800F
Material: Plastic
Mounting: Device
Type: GFCI, Decorator
Color: Black