Trip Unit, PowerPacT H, 20A, 3P, 600VAC, Thermal Magnetic

Item #: 357925

Cat #: HT3020

UPC: 785901597995

to view pricing and more.
Trip Unit, Molded Case Breaker, PowerPacT H, 20 Amp, 3-Pole, 600 Volt AC, Thermal Magnetic

Overview

Trip Unit, Molded Case Breaker, PowerPacT H, 20 Amp, 3-Pole, 600 Volt AC, Thermal Magnetic

The PowerPacTH, J, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H and J-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units. L-frame circuit breakers are available with Micrologic electronic trip units only. Also available in I-line construction.

Also known as: 785901597995, HT3020

Specifications

Poles: 3
Type: Trip Unit
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Amps: 20
Standards: California Proposition 65
Type: Trip Unit
Volts AC: 600