POWERFLEX DC DRIVE

Item #: 357959

Cat #: SK-20P-S7P7K

UPC: 884951149380

to view pricing and more.
Documents & Guides
AB SK-20P-S7P7K POWERFLEX DC DRIVE

Overview

AB SK-20P-S7P7K POWERFLEX DC DRIVE
Also known as: 884951149380, SK-20P-S7P7K

Specifications

Color: Off-White
Height: 3.500 in
Depth: 4.750 in
Material: Aluminum
Width: 4.875 in
Color: Off-White
Depth: 4.750 in
Width: 4.875 in
Height: 3.500 in
Material: Aluminum